Check Availability
  • Reference Guides
  • GRAINGER APPROVED 

    Engineers Black Book, Manual, 220 Pages

  • Item # 442X96
  • Mfr. Model # EBB3INCH
Engineers Black Book, Manual, 220 Pages
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442X96
Mfr. Model # EBB3INCH
UNSPSC #55101520
Catalog Page 2054
Shipping Weight 0.535 lbs
Country of Origin China *
Item Engineers Black Book
Type Manual
Number of Pages 220
Height (In.) 6-1/2
Width (In.) 4-1/2
Depth (In.) 3/4
Language English
Provides Drawing Standards, Formulas, Spur Gear Calculations, Equivalent Charts, Tapping Drill Sizes, Sheet Metal, Wire Gages, Keys, Keyways, Material Weights, Lubricants, Coolants, Hardening, Tempering Surface Coatings, Speeds, Feeds
For Use With Cutting Tools, Engineering Reference, Machining, Fasteners
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In