Check Availability
  • GRAINGER APPROVED 

    Elbow, Forged Brass, FIP x SOLV, 1/2" x 1/2" Tube Size

  • Item # 30UN20
  • Mfr. Model # 440-030NL
Elbow, Forged Brass, FIP x SOLV, 1/2" x 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30UN20
Mfr. Model # 440-030NL
UNSPSC #40142604
Shipping Weight 0.18 lbs
Country of Origin Taiwan *
Item Drop Ear Elbow
Tube Fitting Material Forged Brass
Fitting Connection Type FIP x SOLV
Tube Size 1/2" x 1/2"
Standards Lead Free
Compliance NSF/ANSI B16.8
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms