Check Availability
  • GRAINGER APPROVED 

    Polypropylene Liquid Storage Container Dust Cap, Black, For Use With Intermediate Bulk Containers

  • Item # 21YK99
  • Mfr. Model # BVC2NPT
Polypropylene Liquid Storage Container Dust Cap, Black, For Use With Intermediate Bulk Containers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-density polyethylene ball valve dust cap with NPT threads is used to keep dust and foreign objects out of valve assemblies during transportation or storage.
Show More Close
 

Technical Specifications

Item # 21YK99
Mfr. Model # BVC2NPT
UNSPSC #40141607
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Liquid Storage Container Dust Cap
Outside Width 2"
Inlet Size 2" Female NPT
Material Polypropylene
Color Black
For Use With Intermediate Bulk Containers
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In