Check Availability
  • Drum Dollies
  • GRAINGER APPROVED 

    Drum Dolly, 900 lb. Dolly Capacity, 30 gal. Drum Capacity, 19" Inside Dia., 6" Height

  • Item # 445K96
  • Mfr. Model # 240193
Drum Dolly,  900 lb. Dolly Capacity,  30 gal. Drum Capacity,  19" Inside Dia.,  6" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445K96
Mfr. Model # 240193
UNSPSC #24101503
Shipping Weight 19.0 lbs
Country of Origin Taiwan *
Item Drum Dolly
Dolly Capacity 900 lb.
Drum Capacity 30 gal.
Outside Dia. 19"
Inside Dia. 19"
Height 6"
Material 304 Stainless Steel
Caster Dia. 3"
Caster Width 1-1/4"
Caster Material Stainless Steel
Number of Casters 4
Color Silver
Features Adjustable Casters to Provide Stability
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In