Check Availability
  • Liquid Storage Tank Accessories
  • GRAINGER APPROVED 

    Stainless Steel Liquid Storage Container Cover, Silver, For Use With Intermediate Bulk Containers

  • Item # 21YL04
  • Mfr. Model # SS3GVL
Stainless Steel Liquid Storage Container Cover, Silver, For Use With Intermediate Bulk Containers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This stainless steel cover is supplied with a center nipple to accept fusible vent cap. Made of high quality 304 stainless steel with 2B finish and fits IBC tanks with drum type openings.
• 22" diameter
• 3" nipple center
Show More Close
 

Technical Specifications

Item # 21YL04
Mfr. Model # SS3GVL
UNSPSC #40141607
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Liquid Storage Container Cover
Outside Width 22"
Material Stainless Steel
Color Silver
For Use With Intermediate Bulk Containers
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In