Check Availability
  • GRAINGER APPROVED 

    PEX Coupling, 1/2" x 1/2" Tube Size

  • Item # 447M54
  • Mfr. Model # 75011LF
PEX Coupling, 1/2" x 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 447M54
Mfr. Model # 75011LF
UNSPSC #40142610
Shipping Weight 0.125 lbs
Country of Origin China *
Item Coupling
Tube Fitting Material PEX
Fitting Connection Type Push x Push
Pipe Size - Pipe Fitting 1/2"
Tube Size 1/2" x 1/2"
Stem OD 1/2"
Max. Pressure 150 psi
Color Reddish Brown
Temp. Range 0 Degrees to 200 Degrees F
Hex Size 1/2"
Special Features Can Be Use Underground and Behind Walls Without Access Panels, No Soldering Required, Compact, Corrosion Resistant
Compliance AB1953, cUPC, NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov