Check Availability
  • Cordless Riveters
  • GRAINGER APPROVED 

    Cordless Rivet Tool Kit, 2.710" dia.

  • Item # 437L59
  • Mfr. Model # VT400-16
Cordless Rivet Tool Kit, 2.710" dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 437L59
Mfr. Model # VT400-16
UNSPSC #27112402
Shipping Weight 7.5 lbs
Country of Origin China *
Item Cordless Rivet Tool Kit
Battery Included / Bare Tool Battery Included
Blind Rivet Dia. 1/8", 5/32", 3/32", 3/16"
Pulling Force 2025 lb.
Stroke Length 53/64"
Voltage 16.0
Corded/Cordless Cordless
Construction Steel/Thermoplastic
Diameter 2.710"
Height 10-55/64"
Length 11-1/16"
Tool Weight 3.9 lb.
Includes Cordless rivet tool, 16.0V 2.0Ah Li-ion Battery, Charger, Nose Pieces for 3/32", 1/8", 5/32", 3/16" rivets, belt clip
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms