Check Availability
  • Toilet Repair Parts
  • GRAINGER APPROVED 

    Brass, Closet Bolt Set, Yellow, Universal Fit For Use With

  • Item # 444K62
  • Mfr. Model # 40026
Brass,  Closet Bolt Set,  Yellow,  Universal Fit For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K62
Mfr. Model # 40026
UNSPSC #30181505
Shipping Weight 0.13 lbs
Country of Origin China *
Item Closet Bolt Set
Sub-Category Repair Parts
For Use With Universal Fit
Material Brass
Size 5/16" x 2-1/4"
Color/Finish Yellow
Includes Nickel Plated Washer, Open End Nut, Plastic Captive Washer
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov