Check Availability
Cap, 5/16" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Eliminate the need to flare, solder, or otherwise prepare tubing before assembly with this cap fitting. It'is suitable for use with annealed copper, aluminum, and thermoplastic tubing where excessive vibration or tube movement is not involved. Cap fitting is certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 20XM92
Mfr. Model # 700081-05
UNSPSC #40142607
Catalog Page 2855
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Cap
Tube Fitting Material Low Lead Brass
Tube Size 5/16"
Compression Thread Size 1/2-20
Max. Pressure 300 psi
Temp. Range -65 Degrees to 250 Degrees F
Standards NSF 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms