Check Availability
  • GRAINGER APPROVED 

    3/8" Hex Spoke Chrome Bolt Cap

  • Item # 6UYX9
  • Mfr. Model # 8940325
3/8" Hex Spoke Chrome Bolt Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6UYX9
Mfr. Model # 8940325
UNSPSC #31161620
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Bolt Cap
Type Hex Spoke
Material Chrome
Dia. 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In