Check Availability
  • GRAINGER APPROVED 

    Binding Screw, 3/8 In L

  • Item # 5MA42
  • Mfr. Model # 5MA42
Binding Screw, 3/8 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MA42
Mfr. Model # 5MA42
UNSPSC #31161504
Catalog Page 2103
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Binding Barrel Bolt Screw
Type Tamperproof
Material 18-8 Stainless Steel
Finish Plain
Head Style Truss
Thread Size 1/4-20
Thread Length 3/8"
Drive Type 6-Lobe with Pin
Drive Size T27
Head Dia. 9/16"
Head Height 9/64"
Tensile Strength (PSI) 60,000
Rockwell Hardness B85-B95
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In