Check Availability
  • GRAINGER APPROVED 

    Binding Screw, PK5

  • Item # 5MA36
  • Mfr. Model # 5MA36
Binding Screw, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MA36
Mfr. Model # 5MA36
UNSPSC #31161504
Catalog Page 2103
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Binding Barrel Bolt Screw
Material 18-8 Stainless Steel
Finish Plain
Head Style Truss
Thread Size 1/4-20
Thread Length 5/16"
Drive Type Combination
Head Dia. 9/16"
Head Height 5/32"
Tensile Strength (PSI) 60,000
Rockwell Hardness B85-B95
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In