Check Availability
  • GRAINGER APPROVED 

    Binding Screw, 10-24, 316 SS, PK5

  • Item # 2JGL5
  • Mfr. Model # 2JGL5
Binding Screw, 10-24, 316 SS, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2JGL5
Mfr. Model # 2JGL5
UNSPSC #31161504
Catalog Page 2103
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Binding Barrel Bolt Screw
Material 316 Stainless Steel
Head Style Truss
Thread Size 10-24
Thread Length 5/16"
Drive Type Combination
Head Dia. 7/16"
Head Height 1/8"
Tensile Strength (PSI) 75000
Rockwell Hardness B80
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In