Check Availability
  • GRAINGER APPROVED 

    Binding Post, 1/4x2 In, PK100

  • Item # 5ME14
  • Mfr. Model # Z4677
Binding Post, 1/4x2 In, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plastic Binding Posts
• Tensile strength: 10,000 psi Rockwell hardness: R75
Feature slotted truss heads.
Show More Close
 

Technical Specifications

Item # 5ME14
Mfr. Model # Z4677
UNSPSC #31161605
Shipping Weight 0.21 lbs
Country of Origin Canada *
Item Binding Post
Type Tap In
Material Plastic
Finish Plain
Head Style Truss
Drive Type Slotted
Barrel Dia. 1/4"
Barrel Length 2"
Barrel Head Dia. 25/64"
Barrel Head Height 1/16"
Tensile Strength (PSI) 10,000
Rockwell Hardness R75
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In