Check Availability
  • GRAINGER APPROVED 

    Binding Post, 13/64x1/2 In, PK50

  • Item # 5MB88
  • Mfr. Model # 5MB88
Binding Post, 13/64x1/2 In, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tap-In Binding Posts with Drive Caps
• Tensile strength: 45,000 psi (aluminum barrels); 73,000 psi (nickel-plated steel drive caps) Rockwell hardness: B60 (aluminum barrels); C45 (nickel-plated steel drive caps)
Feature unslotted truss heads.
Show More Close
 

Technical Specifications

Item # 5MB88
Mfr. Model # 5MB88
UNSPSC #31161605
Shipping Weight 0.21 lbs
Country of Origin Taiwan *
Item Binding Post
Type Tap In
Material Aluminum
Finish Plain
Head Style Truss
Thread Size #8-32
Drive Type Unslotted
Barrel Dia. 13/64"
Barrel Length 1/2"
Barrel Thread Depth 3/8"
Barrel Head Dia. 13/32"
Barrel Head Height 1/16"
Drive Cap Material Nickel Plated Steel
Drive Cap Dia. 3/8"
Drive Cap Height 1/16"
Tensile Strength (PSI) 45,000 for Barrel and 73,000 for Drive Cap
Rockwell Hardness B60 for Barrel, and C45 for Drive Cap
Includes Permanent Drive Cap
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In