Check Availability
  • GRAINGER APPROVED 

    Binding Post, PK10

  • Item # 5MA91
  • Mfr. Model # 5MA91
Binding Post, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MA91
Mfr. Model # 5MA91
UNSPSC #31161605
Catalog Page 2103
Shipping Weight 0.12 lbs
Country of Origin Taiwan *
Item Binding Post
Material 18-8 Stainless Steel
Finish Plain
Head Style Truss
Thread Size #8-32
Drive Type Unslotted
Barrel Dia. 13/64"
Barrel Length 1"
Barrel Thread Depth 3/8"
Barrel Head Dia. 13/32"
Barrel Head Height 1/16"
Screw Material 18-8 Stainless Steel
Screw Thread Length 3/8"
Screw Head Dia. 13/32"
Screw Head Height 1/16"
Tensile Strength (PSI) 80,000
Rockwell Hardness B85-B95
Includes Slotted Truss Head Screw
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In