Check Availability
  • Binding Barrels
  • GRAINGER APPROVED 

    Binding Post, 13/64x3/16 In, PK25

  • Item # 5MA85
  • Mfr. Model # 5MA85
Binding Post, 13/64x3/16 In, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MA85
Mfr. Model # 5MA85
UNSPSC #31161605
Catalog Page 2103
Shipping Weight 0.13 lbs
Country of Origin Taiwan *
Item Binding Post
Material 18-8 Stainless Steel
Finish Plain
Head Style Truss
Thread Size #8-32
Drive Type Unslotted
Barrel Dia. 13/64"
Barrel Length 3/16"
Barrel Thread Depth 3/16"
Barrel Head Dia. 13/32"
Barrel Head Height 1/16"
Screw Material 18-8 Stainless Steel
Screw Thread Length 3/16"
Screw Head Dia. 13/32"
Screw Head Height 1/16"
Tensile Strength (PSI) 80,000
Rockwell Hardness B85-B95
Includes Slotted Truss Head Screw
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In