Check Availability
  • GRAINGER APPROVED 

    Binding Post, 13/64x3/8 In, PK25

  • Item # 5MA76
  • Mfr. Model # 5MA76
Binding Post, 13/64x3/8 In, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MA76
Mfr. Model # 5MA76
UNSPSC #31161605
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Binding Post
Material Aluminum
Finish Black Anodized
Head Style Truss
Thread Size #8-32
Drive Type Unslotted
Barrel Dia. 13/64"
Barrel Length 3/8"
Barrel Thread Depth 1/8"
Barrel Head Dia. 13/32"
Barrel Head Height 1/16"
Screw Material Aluminum
Screw Thread Length 3/8"
Screw Head Dia. 13/32"
Screw Head Height 1/16"
Tensile Strength (PSI) 34,800
Rockwell Hardness B38
Includes Slotted Truss Head Screw
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In