Check Availability
  • Binding Barrels
  • GRAINGER APPROVED 

    Binding Post, Truss, 13/64x3/8 In L, PK2

  • Item # 1JYP5
  • Mfr. Model # Z4306-CU
Binding Post, Truss, 13/64x3/8 In L, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1JYP5
Mfr. Model # Z4306-CU
UNSPSC #30103606
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Binding Post
Material Copper
Finish Plain
Head Style Truss
Thread Size #8-32
Grip Range 3/8"
Barrel Dia. 13/64"
Barrel Length 3/8"
Barrel Thread Depth 1/4"
Barrel Head Dia. 13/32"
Barrel Head Height 1/16"
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In