Check Availability
  • GRAINGER APPROVED 

    Aluminum Binding Barrel Extension with 1/4" Barrel Length and 3/16" Barrel Thread Depth; PK50

  • Item # 5MB18
  • Mfr. Model # 5MB18
Aluminum Binding Barrel Extension with 1/4" Barrel Length and 3/16" Barrel Thread Depth; PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Aluminum Binding Barrel Extensions
• Tensile strength: 45,000 psi Rockwell hardness: B60
Show More Close
 

Technical Specifications

Item # 5MB18
Mfr. Model # 5MB18
UNSPSC #31161605
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Binding Barrel Extension
Material Aluminum
Thread Size 8-32
Barrel Length 1/4"
Barrel Thread Depth 3/16"
Outside Dia. 13/64"
Tensile Strength (PSI) 45,000
Rockwell Hardness B60
Package Quantity 50
* This product's country of origin is subject to change

Welcome Sign In