Check Availability
  • Faucet Repair Parts
  • GRAINGER APPROVED 

    Bibb Washer, PK 100

  • Item # 444J74
  • Mfr. Model # 36002
Bibb Washer,  PK 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444J74
Mfr. Model # 36002
UNSPSC #40141702
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Bibb Washer
For Use With Most Faucets
Finish Unfinished
Length (In.) 1/2"
Material of Construction Rubber
Sub-Category Faucet and Shower Repair
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov