Check Availability
  • GRAINGER APPROVED 

    Barrel Bolt, 1/4-20

  • Item # 5MA31
  • Mfr. Model # 5MA31
Barrel Bolt, 1/4-20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MA31
Mfr. Model # 5MA31
UNSPSC #31161605
Catalog Page 2103
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Barrel Bolt
Type Tamperproof
Material 18-8 Stainless Steel
Finish Plain
Head Style Truss
Thread Size 1/4"-20
Drive Type 6-Lobe with Pin
Drive Size T27
Barrel Dia. 5/16"
Barrel Length 1"
Barrel Thread Depth 3/8"
Barrel Head Dia. 9/16"
Barrel Head Height 9/64"
Tensile Strength (PSI) 80,000
Rockwell Hardness B85-B95
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In