Check Availability
  • GRAINGER APPROVED 

    Barrel Bolt, 10-24

  • Item # 5MA24
  • Mfr. Model # 5MA24
Barrel Bolt, 10-24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MA24
Mfr. Model # 5MA24
UNSPSC #31161605
Catalog Page 2103
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Barrel Bolt
Type Tamperproof
Material 18-8 Stainless Steel
Finish Plain
Head Style Truss
Thread Size #10-24
Drive Type 6-Lobe with Pin
Drive Size T20
Barrel Dia. 1/4"
Barrel Length 5/8"
Barrel Thread Depth 1/4"
Barrel Head Dia. 7/16"
Barrel Head Height 7/64"
Tensile Strength (PSI) 80,000
Rockwell Hardness B85-B95
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In