Check Availability
  • GRAINGER APPROVED 

    Barrel Bolt, Steel, Pk25

  • Item # 5LY93
  • Mfr. Model # 5LY93
Barrel Bolt, Steel, Pk25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LY93
Mfr. Model # 5LY93
UNSPSC #31161605
Shipping Weight 0.34 lbs
Country of Origin Taiwan *
Item Barrel Bolt
Material Steel
Finish Zinc
Head Style Truss
Thread Size 1/4"-20
Drive Type Combination
Barrel Dia. 5/16"
Barrel Length 3/4"
Barrel Thread Depth 3/8"
Barrel Head Dia. 9/16"
Barrel Head Height 5/32"
Tensile Strength (PSI) 60,000
Rockwell Hardness B70
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In