Check Availability
  • GRAINGER APPROVED 

    Barrel Bolt, 5/16-18, 18-8 SS, PK5

  • Item # 2JGV2
  • Mfr. Model # Z5035
Barrel Bolt, 5/16-18, 18-8 SS, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2JGV2
Mfr. Model # Z5035
UNSPSC #31161614
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Barrel Bolt
Material 18-8 Stainless Steel
Head Style Flat
Thread Size 5/16"-18
Drive Type Slotted
Grip Range 3/4"
Barrel Dia. 7/16"
Barrel Length 3/4"
Barrel Head Dia. 23/32"
Barrel Head Height 3/16"
Tensile Strength (PSI) 80,000
Rockwell Hardness B85-B95
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In