Check Availability
  • GRAINGER APPROVED 

    Barrel Bolt, 1/4-20, 18-8 SS, PK5

  • Item # 2JGU8
  • Mfr. Model # Z4734
Barrel Bolt, 1/4-20, 18-8 SS, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2JGU8
Mfr. Model # Z4734
UNSPSC #31161614
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Barrel Bolt
Material 18-8 Stainless Steel
Head Style Truss
Thread Size 1/4"-20
Drive Type Slotted
Grip Range 1"
Barrel Dia. 3/8"
Barrel Length 1"
Barrel Thread Depth 1/2"
Barrel Head Dia. 9/16"
Barrel Head Height 5/32"
Tensile Strength (PSI) 80,000
Rockwell Hardness B85-B95
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In