Check Availability
  • GRAINGER APPROVED 

    Barrel Bolt, 10-32, 18-8 SS, PK5

  • Item # 2JGU4
  • Mfr. Model # Z4725
Barrel Bolt, 10-32, 18-8 SS, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2JGU4
Mfr. Model # Z4725
UNSPSC #31161614
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Barrel Bolt
Material 18-8 Stainless Steel
Head Style Truss
Thread Size #10-32
Drive Type Slotted
Grip Range 3/4"
Barrel Dia. 5/16"
Barrel Length 3/4"
Barrel Thread Depth 1/2"
Barrel Head Dia. 7/16"
Barrel Head Height 9/64"
Tensile Strength (PSI) 80,000
Rockwell Hardness B85-B95
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In