Check Availability
  • GRAINGER APPROVED 

    Barrel Bolt, 10-24, 316 SS, PK5

  • Item # 2JGP3
  • Mfr. Model # 2JGP3
Barrel Bolt, 10-24, 316 SS, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2JGP3
Mfr. Model # 2JGP3
UNSPSC #31161614
Catalog Page 2103
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Barrel Bolt
Material 316 Stainless Steel
Head Style Truss
Thread Size #10-24
Drive Type Combination Slotted/Phillips
Grip Range 1"
Barrel Dia. 1/4"
Barrel Length 1"
Barrel Thread Depth 3/8"
Barrel Head Dia. 7/16"
Barrel Head Height 1/8"
Tensile Strength (PSI) 75,000
Rockwell Hardness B80
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In