Check Availability
  • Toilet Repair Parts
  • GRAINGER APPROVED 

    Plastic, Ballcock, White, Universal Fit For Use With

  • Item # 444K77
  • Mfr. Model # 40203
Plastic,  Ballcock,  White,  Universal Fit For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K77
Mfr. Model # 40203
UNSPSC #30181505
Shipping Weight 0.51 lbs
Country of Origin China *
Item Ballcock
Sub-Category Repair Parts
For Use With Universal Fit
Material Plastic
Size 10"
Color/Finish White
Includes Coupling Nut, Water Level Adjustment Screw, Flange Nut, Shank Washer, Float Rod
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov