Check Availability
  • GRAINGER APPROVED 

    Blue, 350 to 500 sq. ft. per Gallon, Post-Removal Surface Sealant, 5 gal.

  • Item # 9GH72
  • Mfr. Model # 7480-5
Blue, 350 to 500 sq. ft. per Gallon, Post-Removal Surface Sealant, 5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 9GH72
Mfr. Model # 7480-5
UNSPSC #76101602
Shipping Weight 45.3 lbs
Country of Origin USA *
Item Post-Removal Surface Sealant
Size 5 gal.
Coverage 350 to 500 sq. ft. per Gallon
Color Blue
Used For Enclose and Encapsulate Asbestos-Containing Materials. Use Fiberset PM after asbestos has been removed-seals any residual asbestos fibers to the surface.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms