Check Availability
  • GRAINGER APPROVED 

    Clear, 50 to 100 sq. ft. per Gallon, Asbestos Binding Compound, 5 gal.

  • Item # 9X395
  • Mfr. Model # 6422-5
Clear, 50 to 100 sq. ft. per Gallon, Asbestos Binding Compound, 5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 9X395
Mfr. Model # 6422-5
UNSPSC #76101602
Shipping Weight 47.65 lbs
Country of Origin USA *
Item Asbestos Binding Compound
Size 5 gal.
Coverage 50 to 100 sq. ft. per Gallon
Color Clear
Used For Enclose and Encapsulate Asbestos-Containing Materials. Should be applied first to bind the asbestos matrix. A second protective coat then completes the system.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms