Check Availability
  • GRAINGER APPROVED 

    Architectural Bolt, 1/4-20, 316 SS

  • Item # 2JGT5
  • Mfr. Model # Z5197
Architectural Bolt, 1/4-20, 316 SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

316 Stainless Steel
• Tensile strength: 75,000 psi Rockwell hardness: B80
Truss Head Architectural Sex Bolts
Feature unslotted truss heads and include an 82° Phillips flat head screw.
Show More Close
 

Technical Specifications

Item # 2JGT5
Mfr. Model # Z5197
UNSPSC #31161614
Catalog Page 2103
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Architectural Sex Bolt
Material 316 Stainless Steel
Head Style Truss
Thread Size 1/4"-20
Grip Range 1-9/16"
Barrel Dia. 3/8"
Barrel Length 1-9/16"
Barrel Thread Depth 3/4"
Barrel Head Dia. 9/16"
Barrel Head Height 5/32"
Screw Thread Length 1-1/2"
Screw Head Dia. 15/32"
Screw Head Height 0.153"
Tensile Strength (PSI) 75,000
Rockwell Hardness B80
Includes Screw
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In