Check Availability
  • GRAINGER APPROVED 

    Architectural Bolt, SS, Flat, 5/8-11

  • Item # 20X958
  • Mfr. Model # Z1758
Architectural Bolt, SS, Flat, 5/8-11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

18-8 Stainless Steel Male Mating Architectural Sex Bolts
• Tensile strength: 80,000 psi Rockwell hardness: B85
Flat-head mating screws are for use with flat-head architectural sex bolts. Head dimensions match female sex bolts for sleek, clean uniform appearance. 82° flat-head bolts allow mating screw to be flush-mounted to countersunk materials. Corrosion-resistant.
Show More Close
 

Technical Specifications

Item # 20X958
Mfr. Model # Z1758
UNSPSC #31161605
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Architectural Sex Bolt
Type Screw
Material Stainless Steel
Finish Plain
Head Style Flat
Thread Size 5/8"-11
Drive Type Hex Socket
Drive Size 1/2"
Screw Material 18-8 Stainless Steel
Screw Thread Length 7/8"
Screw Head Dia. 1-1/4"
Screw Head Height 1/4"
Tensile Strength (PSI) 80,000
Rockwell Hardness B85
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In