Check Availability
  • GRAINGER APPROVED 

    Architectural Bolt, SS, Flat, 7/8x1 3/4In

  • Item # 20X941
  • Mfr. Model # Z1705
Architectural Bolt, SS, Flat, 7/8x1 3/4In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20X941
Mfr. Model # Z1705
UNSPSC #31161605
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Architectural Sex Bolt
Type Female
Material Stainless Steel
Finish Plain
Head Style Flat
Thread Size 5/8"-11
Drive Type Hex Socket
Drive Size 1/2"
Grip Range 1-3/4"
Barrel Dia. 7/8"
Barrel Length 1-3/4"
Barrel Thread Depth 3/4"
Barrel Head Dia. 1-1/4"
Barrel Head Height 1/4"
Tensile Strength (PSI) 80,000
Rockwell Hardness B85
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In