Check Availability
  • GRAINGER APPROVED 

    Architectural Bolt, SS, Flat, 5/8x1 1/2In

  • Item # 20X924
  • Mfr. Model # Z1680
Architectural Bolt, SS, Flat, 5/8x1 1/2In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20X924
Mfr. Model # Z1680
UNSPSC #31161605
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Architectural Sex Bolt
Type Female
Material Stainless Steel
Finish Plain
Head Style Flat
Thread Size 1/2"-13
Drive Type Hex Socket
Drive Size 3/8"
Grip Range 1-1/2"
Barrel Dia. 5/8"
Barrel Length 1-1/2"
Barrel Thread Depth 3/4"
Barrel Head Dia. 1"
Barrel Head Height 1/4"
Tensile Strength (PSI) 80,000
Rockwell Hardness B85
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In