Check Availability
  • Binding Barrels
  • GRAINGER APPROVED 

    Architectural Bolt, SS, Flat, 1/2x2 3/4In

  • Item # 20X919
  • Mfr. Model # Z1671
Architectural Bolt, SS, Flat, 1/2x2 3/4In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20X919
Mfr. Model # Z1671
UNSPSC #31161605
Catalog Page 2103
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Architectural Sex Bolt
Type Female
Material Stainless Steel
Finish Plain
Head Style Flat
Thread Size 3/8"-16
Drive Type Hex Socket
Drive Size 5/16"
Grip Range 2-3/4"
Barrel Dia. 1/2"
Barrel Length 2-3/4"
Barrel Thread Depth 1/2"
Barrel Head Dia. 7/8"
Barrel Head Height 1/4"
Tensile Strength (PSI) 80,000
Rockwell Hardness B85
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In