Check Availability
  • GRAINGER APPROVED 

    Architectural Bolt, SS, Button, 3/4x2In

  • Item # 20X904
  • Mfr. Model # Z1816
Architectural Bolt, SS, Button, 3/4x2In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20X904
Mfr. Model # Z1816
UNSPSC #31161605
Catalog Page 2103
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Architectural Sex Bolt
Type Female
Material Stainless Steel
Finish Plain
Head Style Button
Thread Size 5/8"-11
Drive Type Hex Socket
Drive Size 3/8"
Grip Range 2"
Barrel Dia. 3/4"
Barrel Length 2"
Barrel Thread Depth 3/4"
Barrel Head Dia. 1-1/8"
Barrel Head Height 3/8"
Tensile Strength (PSI) 80,000
Rockwell Hardness B85
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In