Check Availability
  • GRAINGER APPROVED 

    Architectural Bolt, SS, Hex, 5/16x1 In, PK2

  • Item # 1JYN4
  • Mfr. Model # Z4182-SS
Architectural Bolt, SS, Hex, 5/16x1 In, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

18-8 Stainless Steel Architectural Sex Bolts
• Tensile strength: 80,000 psi Rockwell hardness: B85 to B95
Fasten through hollow or solid materials. For applications that require a decorative appearance.
Show More Close
 

Technical Specifications

Item # 1JYN4
Mfr. Model # Z4182-SS
UNSPSC #31161614
Catalog Page 2103
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Architectural Sex Bolt
Material 18-8 Stainless Steel
Finish Plain
Head Style Hex
Thread Size #10-24
Drive Size 1/2"
Grip Range 1"
Barrel Dia. 5/16"
Barrel Length 1"
Barrel Thread Depth 3/8"
Barrel Head Dia. 1/2"
Barrel Head Height 3/16"
Screw Material 18-8 Stainless Steel
Tensile Strength (PSI) 80,000
Rockwell Hardness B85-B95
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In