Check Availability
  • GRAINGER APPROVED 

    Architectural Bolt, SS, Flat, 1/4x3/8 In

  • Item # 1JYK9
  • Mfr. Model # Z1640
Architectural Bolt, SS, Flat, 1/4x3/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

18-8 Stainless Steel Architectural Sex Bolts
• Tensile strength: 80,000 psi Rockwell hardness: B85 to B95
Fasten through hollow or solid materials. For applications that require a decorative appearance.
Show More Close
 

Technical Specifications

Item # 1JYK9
Mfr. Model # Z1640
UNSPSC #31161614
Catalog Page 2103
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Architectural Sex Bolt
Material 18-8 Stainless Steel
Finish Plain
Head Style Flat
Thread Size #10-24
Drive Type Hex Socket
Drive Size 5/32"
Grip Range 3/8"
Barrel Dia. 1/4"
Barrel Length 3/8"
Barrel Thread Depth 3/16"
Barrel Head Dia. 33/64"
Barrel Head Height 11/64"
Screw Material 18-8 Stainless Steel
Tensile Strength (PSI) 80,000
Rockwell Hardness B85-B95
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In