Check Availability
  • GRAINGER APPROVED 

    Architect Bolt, 12-24

  • Item # 5MB64
  • Mfr. Model # Z5316
Architect Bolt, 12-24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MB64
Mfr. Model # Z5316
UNSPSC #31161605
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Architectural Bolt
Type Knurled
Material Brass
Finish Plain
Head Style Truss
Thread Size #12-24
Drive Type Unslotted
Barrel Dia. 5/16"
Barrel Length 2-1/16"
Barrel Thread Depth 3/4"
Barrel Head Dia. 1/2"
Barrel Head Height 1/8"
Screw Material Brass Plated Steel
Screw Thread Length 1"
Screw Head Dia. 13/32"
Screw Head Height 0.132"
Tensile Strength (PSI) 55,000
Rockwell Hardness B60
Includes 82 Degree Phillips Flat Head Screw
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In