Check Availability
  • GRAINGER APPROVED 

    Architect Bolt, 5/16-18

  • Item # 5MB53
  • Mfr. Model # Z5401
Architect Bolt, 5/16-18
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MB53
Mfr. Model # Z5401
UNSPSC #31161605
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Architectural Bolt
Type Knurled
Material Brass
Finish Chrome
Head Style Truss
Thread Size 5/16"-18
Drive Type Unslotted
Barrel Dia. 1/2"
Barrel Length 3"
Barrel Thread Depth 3/4"
Barrel Head Dia. 3/4"
Barrel Head Height 3/16"
Screw Material Chrome Plated Steel
Screw Thread Length 1-1/2"
Screw Head Dia. 37/64"
Screw Head Height 0.191"
Tensile Strength (PSI) 55,000
Rockwell Hardness B60
Includes 82 Degree Phillips Flat Head Screw
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In