Check Availability
  • GRAINGER APPROVED 

    Architect Bolt, 1/4-20

  • Item # 5MB50
  • Mfr. Model # Z5300
Architect Bolt, 1/4-20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MB50
Mfr. Model # Z5300
UNSPSC #31161605
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Architectural Bolt
Type Knurled
Material Brass
Finish Chrome
Head Style Truss
Thread Size 1/4"-20
Drive Type Unslotted
Barrel Dia. 3/8"
Barrel Length 2-1/16"
Barrel Thread Depth 1-1/4"
Barrel Head Dia. 9/16"
Barrel Head Height 5/32"
Screw Material Chrome Plated Steel
Screw Thread Length 1-1/2"
Screw Head Dia. 15/32"
Screw Head Height 0.153"
Tensile Strength (PSI) 55,000
Rockwell Hardness B60
Includes 82 Degree Phillips Flat Head Screw
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In