Check Availability
  • GRAINGER APPROVED 

    Architect Bolt, 10-32

  • Item # 5MB44
  • Mfr. Model # Z5102
Architect Bolt, 10-32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MB44
Mfr. Model # Z5102
UNSPSC #31161605
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Architectural Bolt
Type Knurled
Material Brass
Finish Chrome
Head Style Truss
Thread Size #10-32
Drive Type Unslotted
Barrel Dia. 5/16"
Barrel Length 2"
Barrel Thread Depth 3/4"
Barrel Head Dia. 1/2"
Barrel Head Height 1/8"
Screw Material Chrome Plated Steel
Screw Thread Length 1"
Screw Head Dia. 23/64"
Screw Head Height 0.116"
Tensile Strength (PSI) 55,000
Rockwell Hardness B60
Includes 82 Degree Phillips Flat Head Screw
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In