Check Availability
  • Binding Barrels
  • GRAINGER APPROVED 

    Architect Bolt, 12-24

  • Item # 5MB31
  • Mfr. Model # Z5129
Architect Bolt, 12-24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

18-8 Stainless Steel
• Tensile strength: 80,000 psi Rockwell hardness: B85 to B95
Truss Head Architectural Sex Bolts
Feature unslotted truss heads and include an 82° Phillips flat head screw.
Show More Close
 

Technical Specifications

Item # 5MB31
Mfr. Model # Z5129
UNSPSC #31161605
Catalog Page 2103
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Architectural Sex Bolt
Type Knurled
Material 18-8 Stainless Steel
Finish Plain
Head Style Truss
Thread Size #12-24
Drive Type Unslotted
Barrel Dia. 5/16"
Barrel Length 1-9/16"
Barrel Thread Depth 3/4"
Barrel Head Dia. 1/2"
Barrel Head Height 1/8"
Screw Material 18-8 Stainless Steel
Screw Thread Length 1"
Screw Head Dia. 13/32"
Screw Head Height 0.132"
Tensile Strength (PSI) 80,000
Rockwell Hardness B85-B95
Includes 82 Degree Phillips Flat Head Screw
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In