Check Availability
  • GRAINGER APPROVED 

    Architect Bolt, 8-32

  • Item # 5MB23
  • Mfr. Model # Z4886
Architect Bolt, 8-32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

18-8 Stainless Steel
• Tensile strength: 80,000 psi Rockwell hardness: B85 to B95
Truss Head Architectural Sex Bolts
Feature unslotted truss heads and include an 82° Phillips flat head screw.
Show More Close
 

Technical Specifications

Item # 5MB23
Mfr. Model # Z4886
UNSPSC #31161605
Catalog Page 2103
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Architectural Sex Bolt
Type Knurled
Material 18-8 Stainless Steel
Finish Plain
Head Style Truss
Thread Size #8-32
Drive Type Unslotted
Barrel Dia. 1/4"
Barrel Length 1-9/16"
Barrel Thread Depth 5/8"
Barrel Head Dia. 1/2"
Barrel Head Height 1/8"
Screw Material 18-8 Stainless Steel
Screw Thread Length 7/8"
Screw Head Dia. 5/16"
Screw Head Height 0.100"
Tensile Strength (PSI) 80,000
Rockwell Hardness B85-B95
Includes 82 Degree Phillips Flat Head Screw
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In