Check Availability
  • GRAINGER APPROVED 

    Polypropylene Liquid Storage Container Adapter, Black, For Use With Intermediate Bulk Containers

  • Item # 21YK93
  • Mfr. Model # A2BFQD2-E
Polypropylene Liquid Storage Container Adapter, Black, For Use With Intermediate Bulk Containers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Highly effective Intermediate Bulk Container Adapter helps you achieve easy no mess discharge from IBC Tanks. Constructed of polypropylene for chemical compatibility, this adapter fits buttress valves. Easily connects a hose or dust cap to the quick disconnect using the two locking handles to snap in place.
Show More Close
 

Technical Specifications

Item # 21YK93
Mfr. Model # A2BFQD2-E
UNSPSC #40141607
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Liquid Storage Container Adapter
Outside Width 2"
Outside Height 2"
Inlet Size 2" Female Buttress
Outlet Size 2" Male Quick Disconnect Coupler
Material Polypropylene
Color Black
For Use With Intermediate Bulk Containers
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In