This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Fuel Transfer Pumps
  • GPI 

    1/3 HP Fuel Transfer Pump, 20 GPM, 115

  • Item # 43WJ12
  • Mfr. Model # M-3120-AL/MR 5-30-L6N
1/3 HP Fuel Transfer Pump, 20 GPM, 115

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 43WJ12
Mfr. Model # M-3120-AL/MR 5-30-L6N
UNSPSC #40151532
Shipping Weight 67.0 lbs
Country of Origin USA *
Item Fuel Transfer Pump
HP 1/3
Voltage 115
GPM 20
Hose Dia. 1"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Carbon black, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.