Check Availability
  • GILMOUR 

    Water Nozzle Twist Flow Control;100 psi

  • Item # 425Y05
  • Mfr. Model # 805282-1001
Water Nozzle Twist Flow Control;100 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 425Y05
Mfr. Model # 805282-1001
UNSPSC #40141731
Catalog Page 1014
Shipping Weight 0.36 lbs
Country of Origin China *
Item Water Nozzle
Nozzle Design Twist
Features Rubber Overmold
Construction Metal
Connection 3/4" GHT
Flow Rate 2.5 to 5.0 gpm
Max. Pressure 100 psi
Max. Temp. 100 Degrees F
Color Gold
Flow Control Twist
Length 6-7/64"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms