Check Availability
  • GILMOUR 

    Spray Nozzle Trigger Flow Control;125 psi

  • Item # 425X95
  • Mfr. Model # 855092-1001
Spray Nozzle Trigger Flow Control;125 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425X95
Mfr. Model # 855092-1001
UNSPSC #40141731
Catalog Page 1014
Shipping Weight 1.59 lbs
Country of Origin China *
Item Spray Nozzle
Nozzle Design Wand
Features Adjustable Jet Spray
Construction Metal
Connection 3/4" GHT
Flow Rate 2.5 to 5.0 gpm
Max. Pressure 125 psi
Max. Temp. 100 Degrees F
Color Black/Red
Flow Control Trigger
Length 30-51/64"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In