Check Availability
Machete, Rubber Handle, 13-7/64" Cut Edge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446G10
Mfr. Model # 31-003152
UNSPSC #27112001
Catalog Page 1007
Shipping Weight 1.88 lbs
Country of Origin China *
Item Machete
Type Compact
Cutting Edge 13-7/64"
Head Material Stainless Steel
Head Weight 1-1/8 lb.
Overall Length 17-5/16"
Handle Gator Grip
Handle Material Rubber
Handle Length 6-5/16"
Face Curved
Features Compact
Includes Sheath
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In